
3/8 X 3/8 X 9/16 X 3-1/2 2 FLT CC DE HSS
Mfr # 050104AM
Zoro # G015882834
product price: $25.75
/eaKey Features
End Mill Style
Square
Number of Flutes
2
Size
3/8 in
Shank Dia.
3/8 in
Overall Length
3-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050104AM
Zoro #
G015882834
UPC #
-
Country of Origin
United States
Dimensions
Size
3/8 in
Shank Dia.
3/8 in
Overall Length
3-1/2 in
Details
End Mill Style
Square
Number of Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.