4.4 mm AlTiN Coated Carbide Royal HP Drill - Short without Coolant Holes
- Mfr # 027107AW
- Zoro # G315882664
product price:Â
$
38.15
/ea
Key Features
Overall Length
2.2835 in
Drill Bit Size
4.4 mm
Point Angle
140°
Flute Length
0.9449 in
Material - Machining
Solid Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 027107AW
- Zoro #
- G315882664
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 2.2835 in
- Drill Bit Size
- 4.4 mm
- Flute Length
- 0.9449 in
Details
- Item
- Drill Bit
- Point Angle
- 140°
- Material - Machining
- Solid Carbide
- Finish - Machining
- TiAlN
- Coolant Through
- Yes
- Helix
- Regular
- Flute Type
- Regular
- Decimal Equivalent
- 0.1732 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.