#49 HSS Royal HP Jobber Drill, with TiN Point, 10PK

  • Mfr # 027567AW
  • Zoro # G423724641
product price: 
$
14.19
/pk of 10, $1.42/ea

Key Features

Drill Bit Size
#49
Material
High Speed Steel
Drill Bit Point Angle
135 Degrees Split
Finish
Gold Tip
Helix Type
Regular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
027567AW
Zoro #
G423724641
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Bit Size
#49

Details

Material
High Speed Steel
Drill Bit Point Angle
135 Degrees Split
Finish
Gold Tip
Helix Type
Regular

Ratings & reviews