
5/16-18 H3 4 Flt. Plug STI Hand Tap
Mfr # 007060AS
Zoro # G7426005
product price: $16.59
/eaKey Features
Number of Flutes
4
Tap Thread Size
5/16"-18
Tap Material
High Speed Steel
Overall Length
2-15/16 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
007060AS
Zoro #
G7426005
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
5/16"-18
Overall Length
2-15/16 in
Flute Length
1-1/4 in
Details
Item
Screw Thread Insert Tap
Number of Flutes
4
Tap Material
High Speed Steel
SAE or Metric
SAE
Tap Thread Type
UNC
Tap Chamfer
Plug
Thread Limit
H3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.