
5/16 x 3/8 x 1-1/4 x 3 2 Flt SE Long CC End Mill
Mfr # 053001AM
Zoro # G715880147
product price: $24.99
/eaKey Features
Overall Length
3 in
Shank Dia.
3/8 in
Number of Flutes
2
Size
5/16 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
053001AM
Zoro #
G715880147
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Dia.
3/8 in
Size
5/16 in
Details
Number of Flutes
2
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.