5/16 X 3/8 X 3/4 X 2-1/2 4 FLT SE COBALT BALL END MILL

  • Mfr # 051969JM

  • Zoro # G315881414


product price:  $48.99
/ea

Key Features

Overall Length
2-1/2 in
Number of Flutes
4
End Mill Style
Ball
Shank Dia.
3/8 in
Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
051969JM
Zoro #
G315881414
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Size
5/16 in

Details

Number of Flutes
4
End Mill Style
Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.