5/16 x 5/16 x 1-1/2 x 3-5/8 6 Flt 45 Degree Helix w/AlTiN

  • Mfr # 099658RM

  • Zoro # G515882914


product price:  $82.49
/ea
Free Shipping & Returns

Key Features

Overall Length
3-5/8 in
Size
5/16 in
End Mill Style
Square
Number of Flutes
6
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
099658RM
Zoro #
G515882914
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3-5/8 in
Size
5/16 in
Shank Dia.
5/16 in

Details

End Mill Style
Square
Number of Flutes
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.