
5/16 x 5/16 x 13/16 x 2-1/2 3 Flt 45 Degree Helix Ball Alu-Mill w/ TiCN
Mfr # 090223RM
Zoro # G215883549
product price:Â $43.69
/eaKey Features
Overall Length
2-1/2 in
Number of Flutes
3
End Mill Style
Ball
Size
5/16 in
Shank Dia.
5/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
090223RM
Zoro #
G215883549
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2-1/2 in
Size
5/16 in
Shank Dia.
5/16 in
Details
Number of Flutes
3
End Mill Style
Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.