
5/16 x 5/16 x 13/16 x 2-1/2 4 Flt V-Mill w/AlTiN
Mfr # 090169RM
Zoro # G715882059
product price:Â $37.19
/eaKey Features
Size
5/16 in
Overall Length
2-1/2 in
Shank Dia.
5/16 in
End Mill Style
Square
Number of Flutes
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
090169RM
Zoro #
G715882059
UPC #
-
Country of Origin
United States
Dimensions
Size
5/16 in
Overall Length
2-1/2 in
Shank Dia.
5/16 in
Details
End Mill Style
Square
Number of Flutes
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.