5/16 x 5/16 x 13/162-1/2 6 Flt 45 Degree Helix w/AlTiN

  • Mfr # 097853RM

  • Zoro # G815879867


product price:  $53.79
/ea

Key Features

End Mill Style
Square
Overall Length
2-1/2 in
Shank Dia.
5/16 in
Number of Flutes
6
Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
097853RM
Zoro #
G815879867
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Size
5/16 in

Details

End Mill Style
Square
Number of Flutes
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.