
5/16 x 5/16 x 3/4 x 2-1/2 6 Flt 45 Degree Helix w/AlTiN
Mfr # 099651RM
Zoro # G115882185
product price:Â $60.75
/eaKey Features
Overall Length
2-1/2 in
Number of Flutes
6
Size
5/16 in
Shank Dia.
5/16 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
099651RM
Zoro #
G115882185
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2-1/2 in
Size
5/16 in
Shank Dia.
5/16 in
Details
Number of Flutes
6
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.