Shop REGAL CUTTING TOOLS

5/16 x 5/16 x 5/16 x 2-5/8 1-1/16 blw shnk 2 Flt 30Deg Helix .024 Rdius Extnd Rch Alu-Mill w/AlTiN

  • Mfr # 090215RM

  • Zoro # G915883108


product price:  $44.25
/ea

Key Features

Shank Dia.
5/16 in
Overall Length
2-5/8 in
Number of Flutes
2
End Mill Style
Corner Radius
Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
090215RM
Zoro #
G915883108
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
5/16 in
Overall Length
2-5/8 in
Size
5/16 in

Details

Number of Flutes
2
End Mill Style
Corner Radius

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.