
5/16 x 5/16 x 5/16 x 3-1/2 1-1/16 below shank 2 Flt Ball Extended Reach w/AlTiN
Mfr # 090059RM
Zoro # G215880197
product price:Â $69.29
/eaKey Features
Number of Flutes
2
Shank Dia.
5/16 in
Overall Length
3-1/2 in
Insert Size
5/16 in
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
090059RM
Zoro #
G215880197
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
5/16 in
Overall Length
3-1/2 in
Insert Size
5/16 in
Details
Number of Flutes
2
End Mill Style
Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.