Shop REGAL CUTTING TOOLS
See all product information
Create Account
#52 6" Cobalt Aircraft Extension Drill 135 Split Point, Bronze, 12PK
- Mfr # 022552AW
- Zoro # G923724899
product price:Â
$
74.45
/pk of 12, $6.20/ea
Key Features
Drill Bit Size
#52
Helix Type
Regular
Drill Bit Point Angle
135 Degrees Split
Finish - Machining
Bronze
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 022552AW
- Zoro #
- G923724899
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Helix Type
- Regular
- Drill Bit Point Angle
- 135 Degrees Split
- Finish - Machining
- Bronze
- Material - Machining
- Cobalt