#52 Heavy Duty Jobber Length Drill 135 Split Point, Treated, 12PK

  • Mfr # 013452AW
  • Zoro # G823725743
product price: 
$
20.89
/pk of 12, $1.74/ea

Key Features

Helix Type
Regular
Drill Bit Point Angle
135 Degrees Split
Finish
Black
Material
High Speed Steel
Drill Bit Size
#52
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
013452AW
Zoro #
G823725743
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Bit Size
#52

Details

Helix Type
Regular
Drill Bit Point Angle
135 Degrees Split
Finish
Black
Material
High Speed Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.