Zoro Homepage

5/32 x 3/16 x 9/16 x 2 2 Flt

  • Mfr # 090246RM

  • Zoro # G015883459


product price: $10.29
/ea

Key Features

Shank Dia.
3/16 in
Number of Flutes
2
End Mill Style
Square
Size
5/32 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090246RM
Zoro #
G015883459
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
3/16 in
Size
5/32 in
Overall Length
2 in

Details

Number of Flutes
2
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.