
5/32 x 3/8 x 7/16 x 3-1/4 4 Flt DE Cobalt CC End Mill
Mfr # 052251JM
Zoro # G915883085
product price: $35.85
/eaKey Features
Shank Dia.
3/8 in
Overall Length
3-1/4 in
Number of Flutes
4
End Mill Style
Square
Size
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
052251JM
Zoro #
G915883085
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Overall Length
3-1/4 in
Size
5/32 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.