Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/32 x 3/8 x 7/16 x 3-1/8 4 Flt DE CC End Mill

  • Mfr # 051081AM

  • Zoro # G915880008


product price: $24.75
/ea

Key Features

Size
5/32 in
Overall Length
3-1/8 in
Shank Dia.
3/8 in
End Mill Style
Square
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
051081AM
Zoro #
G915880008
UPC #
-
Country of Origin
United States

Dimensions

Size
5/32 in
Overall Length
3-1/8 in
Shank Dia.
3/8 in

Details

End Mill Style
Square
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.