
5/64 6 Aircraft Extension Drill 135 Split Point - Treated
Mfr # 017505AW
Zoro # G515883126
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Point Angle
135° Split
Material
High Speed Steel
Drill Size
5/64"
Finish
Black
Helix
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
017505AW
Zoro #
G515883126
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Drill Size
5/64"
Details
Point Angle
135° Split
Material
High Speed Steel
Finish
Black
Helix
Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.