Zoro Homepage

5/8-11 NC Hex Rethreading Die

  • Mfr # 046204AS

  • Zoro # G315889007


product price: $64.79
/ea

Key Features

Die Material/Type
High Speed Steel
Die Size
1-1/4 in. (Hex Flats)
Application
Hex Rethreading
Tap Size
5/8 in.
Size Type
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
046204AS
Zoro #
G315889007
UPC #
-
Country of Origin
China

Dimensions

Die Size
1-1/4 in. (Hex Flats)
Tap Size
5/8 in.
Size Type
Fractional

Details

Die Material/Type
High Speed Steel
Application
Hex Rethreading
Pitch
11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.