Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8-18 H3 4 Flt. Bottom STI Hand Tap

  • Mfr # 007145AS

  • Zoro # G7434028


product price: $64.49
/ea

Key Features

Number of Flutes
4
Tap Thread Size
5/8"-18
Tap Material
High Speed Steel
Overall Length
4-1/32 in
Tap Chamfer
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007145AS
Zoro #
G7434028
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/8"-18
Overall Length
4-1/32 in
Flute Length
1-13/16 in

Details

Item
Screw Thread Insert Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Tap Thread Type
UNF
SAE or Metric
SAE
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.