Zoro Homepage

5/8-27 NS RH Round Die 1-1/2 O.D.

  • Mfr # 041304AS

  • Zoro # G415884643


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Die Material
High Speed Steel
Tap Size
5/8 in.
Pitch
27
Die Size
1-1/2 in (OD)
Size Type
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
041304AS
Zoro #
G415884643
UPC #
-
Country of Origin
China

Dimensions

Tap Size
5/8 in.
Die Size
1-1/2 in (OD)
Size Type
Fractional

Details

Die Material
High Speed Steel
Pitch
27
Type
Standard Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.