
5/8 x 5/8 x 1-1/4 x 3-1/2 2 Flt w/AlTiN
Mfr # 099527RM
Zoro # G515880989
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Size
5/8 in
Overall Length
3-1/2 in
Number of Flutes
2
End Mill Style
Square
Shank Dia.
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
099527RM
Zoro #
G515880989
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Size
5/8 in
Overall Length
3-1/2 in
Shank Dia.
5/8 in
Details
Number of Flutes
2
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.