Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 x 5/8 x 1-1/4 x 3-1/2 4 Flt .060 Radius

  • Mfr # 097920RM

  • Zoro # G415880294


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
End Mill Style
Corner Radius
Shank Dia.
5/8 in
Number of Flutes
4
Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
097920RM
Zoro #
G415880294
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3-1/2 in
Shank Dia.
5/8 in
Size
5/8 in

Details

End Mill Style
Corner Radius
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.