5/8 x 5/8 x 1-1/4 x 3-1/2 4 Flt with Flat .040 Radius V-Mill w/AlTiN

  • Mfr # 090210RM

  • Zoro # G815882942


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner Radius
Number of Flutes
4
Shank Dia.
5/8 in
Overall Length
3-1/2 in
Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
090210RM
Zoro #
G815882942
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
5/8 in
Overall Length
3-1/2 in
Size
5/8 in

Details

End Mill Style
Corner Radius
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.