
5/8 x 5/8 x 1-5/16 x 3-3/4 2 Flt SE CC End Mill with TiAlN
Mfr # 050536AM88
Zoro # G215880999
product price:Â $47.49
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Shank Dia.
5/8 in
Overall Length
3-3/4 in
Size
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
050536AM88
Zoro #
G215880999
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
5/8 in
Overall Length
3-3/4 in
Size
5/8 in
Details
Number of Flutes
2
End Mill Style
Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.