
5/8 x 5/8 x 1-5/8 x 3-1/2 5 Flt w/ flat 45 Degree Helix Fine Pitch Roughing w/ TiCN
Mfr # 098602RM85
Zoro # G215880326
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/2 in
Number of Flutes
5
End Mill Style
Square
Size
5/8 in
Shank Dia.
5/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
098602RM85
Zoro #
G215880326
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3-1/2 in
Size
5/8 in
Shank Dia.
5/8 in
Details
Number of Flutes
5
End Mill Style
Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.