5/8 X 5/8 X 1-5/8 X 3-3/4 4 FLT SE CC BALL END MILL

  • Mfr # 050856AM

  • Zoro # G115882116


product price: $71.85
/ea

Key Features

Shank Dia.
5/8 in
End Mill Style
Ball
Number of Flutes
4
Size
5/8 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050856AM
Zoro #
G115882116
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Size
5/8 in
Overall Length
5 in

Details

End Mill Style
Ball
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.