
5/8 x 5/8 x 2-1/2 x 4-5/8 2 Flt SE High Spiral Long CC End Mill
Mfr # 051705AM
Zoro # G015880236
product price: $44.19
/eaKey Features
Shank Dia.
5/8 in
Overall Length
4-5/8 in
Number of Flutes
2
End Mill Style
Square
Size
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
051705AM
Zoro #
G015880236
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
5/8 in
Overall Length
4-5/8 in
Size
5/8 in
Details
Number of Flutes
2
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.