5/8 x 5/8 x 2-1/2 x 4-5/8 4 Flt SE Cobalt Roughing NCC End Mill Fine Pitch

  • Mfr # 052705JM

  • Zoro # G015879902


product price:  $82.49
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Overall Length
4-5/8 in
Shank Dia.
5/8 in
Number of Flutes
4
Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
052705JM
Zoro #
G015879902
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-5/8 in
Shank Dia.
5/8 in
Size
5/8 in

Details

End Mill Style
Square
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.