
5/8 x 5/8 x 2-1/2 x 4-5/8 4 Flt SE HSSE-PMX Super Tuf-V Long CC End Mill
Mfr # 053562MM
Zoro # G815880511
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-5/8 in
Shank Dia.
5/8 in
Flutes
4
Insert Size
5/8 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
053562MM
Zoro #
G815880511
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-5/8 in
Shank Dia.
5/8 in
Insert Size
5/8 in
Details
Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.