
5/8 x 5/8 x 2-1/4 x 5 4 Flt w/AlTiN
Mfr # 099606RM
Zoro # G415882311
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Shank Dia.
5/8 in
Overall Length
5 in
Size
5/8 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
099606RM
Zoro #
G415882311
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
5/8 in
Overall Length
5 in
Size
5/8 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.