5/8 X 5/8 X 3 X 5-1/8 4 FLT SE LONG CC BALL END MILL

  • Mfr # 050867AM

  • Zoro # G115882826


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Size
5/8 in
Number of Flutes
4
Shank Dia.
5/8 in
Overall Length
5-1/8 in
End Mill Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050867AM
Zoro #
G115882826
UPC #
-
Country of Origin
United States

Dimensions

Size
5/8 in
Shank Dia.
5/8 in
Overall Length
5-1/8 in

Details

Number of Flutes
4
End Mill Style
Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.