
5/8 x 5/8 x 3 x 6 4 Flt Ball
Mfr # 090453RM
Zoro # G115882871
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Number of Flutes
4
Size
5/8 in
Shank Dia.
5/8 in
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090453RM
Zoro #
G115882871
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
6 in
Size
5/8 in
Shank Dia.
5/8 in
Details
Number of Flutes
4
End Mill Style
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.