
5/8 x 5/8 x 5/8 x 5-1/2 2 below shank 2 Flt Ball Extended Reach w/AlTiN
Mfr # 090062RM
Zoro # G415880461
product price:Â $255.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Shank Dia.
5/8 in
Insert Size
5/8 in
Overall Length
5-1/2 in
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
090062RM
Zoro #
G415880461
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
5/8 in
Insert Size
5/8 in
Overall Length
5-1/2 in
Details
Number of Flutes
2
End Mill Style
Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.