5/8 x 5/8 x 5/8 x 5-1/2 2 below shank 4 Flt Ball Extended Reach w/AlTiN

  • Mfr # 090071RM

  • Zoro # G115880587


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/8 in
Overall Length
5-1/2 in
Number of Flutes
4
End Mill Style
Ball
Insert Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
090071RM
Zoro #
G115880587
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
5/8 in
Overall Length
5-1/2 in
Insert Size
5/8 in

Details

Number of Flutes
4
End Mill Style
Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.