#6-32 H3 3 Flt. Bottom STI Hand Tap
- Mfr # 007016AS
- Zoro # G7422189
product price:Â
$
15.99
/ea
Key Features
Number of Flutes
3
Tap Thread Size
#6-32
Tap Material
High Speed Steel
Overall Length
2-3/8 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 007016AS
- Zoro #
- G7422189
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tap Thread Size
- #6-32
- Overall Length
- 2-3/8 in
- Flute Length
- 7/8 in
Details
- Item
- Screw Thread Insert Tap
- Number of Flutes
- 3
- Tap Material
- High Speed Steel
- SAE or Metric
- SAE
- Tap Thread Type
- UNC
- Tap Chamfer
- Bottom
- Thread Limit
- H3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.