6.0 mm AlTiN Coated Carbide Royal HP Drill - Extra Long with Coolant Holes
- Mfr # 027428AW
- Zoro # G715882776
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.7402 in
Drill Bit Size
6 mm
Point Angle
140°
Flute Length
2.2441 in
Material - Machining
Solid Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 027428AW
- Zoro #
- G715882776
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Drill Bit
- Point Angle
- 140°
- Material - Machining
- Solid Carbide
- Finish - Machining
- TiAlN
- Coolant Through
- Yes
- Helix
- Regular
- Flute Type
- Regular
- Decimal Equivalent
- 0.2362 in
Dimensions
- Overall Length
- 3.7402 in
- Drill Bit Size
- 6 mm
- Flute Length
- 2.2441 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.