This item is Discontinued.

Regal Cutting Tools 6.7 mm AlTiN Coated Carbide Royal HP Drill - Extra Long with Coolant Holes 027435AW

This item is Discontinued.

Regal Cutting Tools

6.7 mm AlTiN Coated Carbide Royal HP Drill - Extra Long with Coolant Holes (Discontinued)

Mfr # 027435AW
Zoro # G415882724
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
027435AW
Zoro #
G415882724
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4.4882 in
Drill Bit Size
6.7 mm
Flute Length
2.9921 in

Details

Item
Drill Bit
Point Angle
140°
Material - Machining
Solid Carbide
Finish - Machining
TiAlN
Coolant Through
Yes
Helix
Regular
Flute Type
Regular
Decimal Equivalent
0.2638 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.