Zoro Homepage

7/16-14 H3 4 Flt. Hand Tap Cast Iron

  • Mfr # 012098AS

  • Zoro # G515882419


product price: $56.15
/ea

Key Features

Tap Material
High Speed Steel
Number of Flutes
4
Tap Chamfer
Semi-Bottom
Pitch
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012098AS
Zoro #
G515882419
UPC #
-
Country of Origin
United States

Details

Tap Material
High Speed Steel
Number of Flutes
4
Tap Chamfer
Semi-Bottom
Pitch
14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.