Zoro Homepage

7/16-18 NS RH Round Die 1-1/2 O.D.

  • Mfr # 041276AS

  • Zoro # G215884126


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Tap Size
7/16 in.
Die Material
High Speed Steel
Pitch
18
Size Type
Fractional
Type
Standard Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
041276AS
Zoro #
G215884126
UPC #
-
Country of Origin
China

Dimensions

Tap Size
7/16 in.
Size Type
Fractional
Die Size
1-1/2 in (OD)

Details

Die Material
High Speed Steel
Pitch
18
Type
Standard Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.