
7/16-20 .335 Min. Diam. 4 FL Coolant Feed Carbide Thread Mill TiAlN
Mfr # 086009TM
Zoro # G715884763
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.375 in
Milling Diameter
0.335 in
Pitch
20
Number of Flutes
4
Length Of Cut
0.875 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
086009TM
Zoro #
G715884763
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.375 in
Milling Diameter
0.335 in
Length Of Cut
0.875 in
Details
Pitch
20
Number of Flutes
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.