Zoro Homepage

7/16-20 NF +.005 Hand Tap H11 4 Flt Plug

  • Mfr # 014596AS

  • Zoro # G7440775


product price: $25.99
/ea

Key Features

Number of Flutes
4
Tap Thread Size
7/16"-20
Overall Length
3.16 in
Tap Thread Type
NF
Shank Dia.
0.323 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014596AS
Zoro #
G7440775
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
7/16"-20
Overall Length
3.16 in
Shank Dia.
0.323 in
Thread Length
1.44 in
Square Size
0.242 in
Square Length
0.41 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Thread Type
NF
Tap Chamfer
Plug
Thread Limit
H11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.