7/16-20 NF H3 4 Flt. Taper LH Hand

  • Mfr # 017216AS

  • Zoro # G815882621


product price:  $23.69
/ea

Key Features

Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Pitch
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
017216AS
Zoro #
G815882621
UPC #
-
Country of Origin
United States

Details

Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Pitch
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.