Zoro Homepage

7/16-24 NS Hand Tap H3 4 Flt Taper

  • Mfr # 012141AS

  • Zoro # G7442437


product price: $35.29
/ea

Key Features

Number of Flutes
4
Tap Thread Size
7/16"-24
Overall Length
3.16 in
Thread Length
1.44 in
Shank Dia.
0.323 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012141AS
Zoro #
G7442437
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
7/16"-24
Overall Length
3.16 in
Thread Length
1.44 in
Shank Dia.
0.323 in
Square Size
0.242 in
Square Length
0.41 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Thread Type
NS
Tap Chamfer
Taper
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.