
7/16 x 1/2 x 1 x 4-1/8 4 Flt DE Cobalt CC End Mill
Mfr # 052261JM
Zoro # G915882873
product price: $48.99
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Overall Length
4-1/8 in
Shank Dia.
1/2 in
Size
7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
052261JM
Zoro #
G915882873
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/8 in
Shank Dia.
1/2 in
Size
7/16 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.