
7/16 x 1/2 x 13/16 x 3-3/4 2 Flt DE Cobalt CC End Mill
Mfr # 052166JM
Zoro # G215882023
product price:Â $42.79
/eaKey Features
End Mill Style
Square
Number of Flutes
2
Shank Dia.
1/2 in
Overall Length
3-3/4 in
Size
7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
052166JM
Zoro #
G215882023
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/2 in
Overall Length
3-3/4 in
Size
7/16 in
Details
End Mill Style
Square
Number of Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.