7/16 x 1/2 x 1/3/4 x 3-3/4 4 Flt SE Long CC End Mill
Mfr # 051007AM
Zoro # G015883589
product price: $32.85
/eaKey Features
Overall Length
3-3/4 in
Insert Size
7/16 in
Shank Dia.
1/2 in
Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
051007AM
Zoro #
G015883589
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-3/4 in
Insert Size
7/16 in
Shank Dia.
1/2 in
Details
Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.