7/16 x 3/8 x 1 x 2-11/16 3 Flt SE Cobalt Rougher Hi Helix End Mill

  • Mfr # 059605JM

  • Zoro # G315882213


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/8 in
Overall Length
2-11/16 in
End Mill Style
Square
Number of Flutes
3
Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
059605JM
Zoro #
G315882213
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Overall Length
2-11/16 in
Size
7/16 in

Details

End Mill Style
Square
Number of Flutes
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.