7/16 X 3/8 X 1 X 2-11/16 4 FLT NCC SE HSS

  • Mfr # 050215AM

  • Zoro # G315883470


product price:  $26.45
/ea

Key Features

Size
7/16 in
Overall Length
2-11/16 in
Number of Flutes
4
End Mill Style
Square
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050215AM
Zoro #
G315883470
UPC #
-
Country of Origin
United States

Dimensions

Size
7/16 in
Overall Length
2-11/16 in
Shank Dia.
3/8 in

Details

Number of Flutes
4
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.